WINDSHIELD ADHESIVE CLASSIC PLUS 310 mL

890.023701 - UNSPSC 31201601
0890023701083 6
WINDSHIELD ADHESIVE CLASSIC PLUS 310 mL WINDSHIELD ADHESIVE CLASSIC PLUS 310 mL
WINDSHIELD ADHESIVE CLASSIC PLUS 310 mL

Delivery

No stock for delivery. -

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 10:03 PM.

1 pieces in stock at Mississauga, ON as of 10:03 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 310 ml
Chemical basis 1K polyurethane (moisture hardening)
Colour Black
Application Temperature +5°C to +35°C
Processing Time 15 min
Storage Temperature +5°C to +25°C
Drive-away time without airbag 1 hr
Drive-away time with airbag 2 hr
Article Notice Measured at 23°C/50% relative humidity.
EAN 4066443326127

Features

Universal application for common vehicles
Suitable for antennas; non-conductive
Prevents contact corrosion Suitable for use on aluminum, magnesium and hybrid vehicle bodies (e.g. Audi A8, Jaguar XJ etc.)
Safety tested
Drive-away time confirmed via crash testing and TÜV certificate pursuant to FMVSS208/212
Meets OEM requirements (motorvehicle manufacturers)

Applications

Replacement windshields of cars & utility vehicles, as well as buses, transport vehicles, agricultural & construction machines

Instructions

It is imperative that the Würth Varioprimer be used when preparing surfaces. The glass surface must be clean and clear of any dirt or residue. Check product expiration date prior to use. Apply adhesive while guiding the gun vertically, starting from the center at the bottom of the windshield. Do not place the vehicle on a lifting platform. Observe the information provided by the vehicle manufacturer in regard to bead geometry. The application and drive-away times must be observed.

Notices

This information is only a recommendation based on our experience. Preliminary testing is required

Customers Also Viewed

Is Often Bought With

You Might Also Like